Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, Carbon Steel, Plain Finish

  • Mfr # WH-065

  • Zoro # G100398745


product price: $1.49
/ea
Sold in multiples of 25 for $37.25

Key Features

Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.057 in
Maximum Thickness
0.062 in
Standards
Whittet-Higgins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-065
Zoro #
G100398745
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2.234 in
Minimum Thickness
0.057 in
Maximum Thickness
0.062 in
Inside Diameter
1.343 in

Details

Item
External Tooth Lock Washer
Material
Carbon Steel
Finish
Plain
Standards
Whittet-Higgins
System of Measurement
Inch

Description

Tooth Lock Washers-External W Series. Lockwasher Ext. Tooth 2.234 x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.