Zoro Homepage

External Tooth Lock Washer, Carbon Steel, Plain Finish

  • Mfr # WH-07

  • Zoro # G200398706


product price: $1.19
/ea
Sold in multiples of 29 for $34.51

Key Features

Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.057 in
Maximum Thickness
0.062 in
Standards
Whittet-Higgins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-07
Zoro #
G200398706
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2.250 in
Minimum Thickness
0.057 in
Maximum Thickness
0.062 in
Inside Diameter
1-13/32

Details

Item
External Tooth Lock Washer
Material
Carbon Steel
Finish
Plain
Standards
Whittet-Higgins
System of Measurement
Inch

Description

Tooth Lock Washers-External W Series. Lockwasher Ext. Tooth 2.250 x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.