Zoro Homepage

External Tooth Lock Washer, Carbon Steel, Plain Finish

  • Mfr # WH-10

  • Zoro # G400398704


product price: $3.15
/ea
Sold in multiples of 5000 for $15,750.00

Key Features

Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.067 in
Maximum Thickness
0.077 in
Standards
Whittet-Higgins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-10
Zoro #
G400398704
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.922 in
Minimum Thickness
0.067 in
Maximum Thickness
0.077 in
Inside Diameter
2.005 in

Details

Item
External Tooth Lock Washer
Material
Carbon Steel
Finish
Plain
Standards
Whittet-Higgins
System of Measurement
Inch

Description

Tooth Lock Washers-External W Series. Lockwasher Ext. Tooth 2.921 x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.