Zoro Homepage

External Tooth Lock Washer, Steel, Plain Finish

  • Mfr # MB-12

  • Zoro # G800398724


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
1.4 mm
Maximum Thickness
1.5 mm
Standards
ISO-2982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-12
Zoro #
G800398724
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
86 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.5 mm
Inside Diameter
60 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Plain
Standards
ISO-2982
System of Measurement
Metric

Description

Tooth Lock Washers-External Metric. Lockwasher M86 x 60 x 1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.