Eye Bolt 1/4", 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent

  • Mfr # BWT025-20-400-250ZP

  • Zoro # G700399708


product price:  $0.45
/ea
Sold in multiples of 75 for $33.75

Key Features

System of Measurement
Inch
Shank Length
4 in
Eye Inside Diameter
1/2 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWT025-20-400-250ZP
Zoro #
G700399708
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"
Shank Length
4 in
Eye Inside Diameter
1/2 in
Overall Length
5 in
Thread Length
2-1/2"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
74 lb
Type
Bent Wire
Eyebolt Type
Turned
Eye Closure
Bent

Description

Special Eye Bolts. Eye Bolt, Bent Turn 1/4 C x 4 CS ZP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.