Flange Nut, 1/2-13, Stainless Steel, 18-8, Plain, 1.111 in Hex Wd

  • Mfr # NUTH12-0500-0437188P

  • Zoro # G913330796


product price:  $0.41
/ea
Sold in multiples of 30 for $12.30

Key Features

Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Width
1.111 in
Flange Diameter
1.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH12-0500-0437188P
Zoro #
G913330796
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2-13
Hex Width
1.111 in
Flange Diameter
1.531 in
Nut Height
0.437 in

Details

Item
Flange Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Type
UNC

Description

Flange Hex Nuts Serrated Coarse Thread 1/2-13 x 7/16 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.