
Flange Nut, 3/4-10, Case Hardened Steel, Zinc Clear Trivalent, 1.6505 in Hex Wd
Mfr # NUTH12-0750-0656CH13
Zoro # G713330583
product price:Â $0.81
/ea
Sold in multiples of 21 for $17.01
Key Features
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Hex Width
1.6505 in
Flange Diameter
2.23 in
Standards
ASME B18.16.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUTH12-0750-0656CH13
Zoro #
G713330583
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4-10
Hex Width
1.6505 in
Flange Diameter
2.23 in
Nut Height
0.656 in
Details
Item
Flange Nut
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Type
UNC
Description
Flange Hex Nuts Serrated Coarse Thread 3/4-10 x 21/32 in Case Hardened Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.