
Flange Nut, 3/8-16, Case Hardened Steel, Zinc Clear Trivalent, 0.832 in Hex Wd
Mfr # NUTH12-0375-0343CH13
Zoro # G613330713
product price:Â $0.07
/ea
Sold in multiples of 241 for $16.87
Key Features
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Hex Width
0.832 in
Flange Diameter
1.114 in
Standards
ASME B18.16.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUTH12-0375-0343CH13
Zoro #
G613330713
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-16
Hex Width
0.832 in
Flange Diameter
1.114 in
Nut Height
0.343 in
Details
Item
Flange Nut
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Type
UNC
Description
Flange Hex Nuts Serrated Coarse Thread 3/8-16 x 11/32 in Case Hardened Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.