Flange Nut, 3/8-16, Stainless Steel, 18-8, Plain, 0.832 in Hex Wd

  • Mfr # NUTH12-0375-0343188P

  • Zoro # G113330725


product price:  $0.24
/ea
Sold in multiples of 75 for $18.00

Key Features

Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Width
0.832 in
Flange Diameter
1.114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH12-0375-0343188P
Zoro #
G113330725
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8-16
Hex Width
0.832 in
Flange Diameter
1.114 in
Nut Height
0.343 in

Details

Item
Flange Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Type
UNC

Description

Flange Hex Nuts Serrated Coarse Thread 3/8-16 x 11/32 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.