Shop HUYETT
See all product information
Create Account
Flange Nut, 5/8-18, Case Hardened Steel, Zinc Clear Trivalent, 1.391 in Hex Wd
- Mfr # NUTH13-0625-0562CH13
- Zoro # G413330944
product price:Â
$
0.61
/ea
Sold in multiples of 27 for
$16.47
Key Features
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Hex Width
1.391 in
Standards
ASME B18.16.4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH13-0625-0562CH13
- Zoro #
- G413330944
- UPC #
- -
- Country of Origin
- China
- Item
- Flange Nut
- Material
- Case Hardened Steel
- Finish
- Zinc Clear Trivalent
- Standards
- ASME B18.16.4
- System of Measurement
- Inch
- Thread Type
- UNF
Dimensions
- Thread Size
- 5/8-18
- Hex Width
- 1.391 in
- Nut Height
- 0.562 in
Description
Flange Hex Nuts Serrated Fine Thread 5/8-11 x 9/16 in Case Hardened Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.