Flange Nut, 7/16-14, Case Hardened Steel, Zinc Clear Trivalent, 1.019 in Hex Wd

  • Mfr # NUTH12-0437-0375CH13

  • Zoro # G913330857


product price:  $0.19
/ea
Sold in multiples of 91 for $17.29

Key Features

Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Hex Width
1.019 in
Flange Diameter
1.392 in
Standards
ASME B18.16.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTH12-0437-0375CH13
Zoro #
G913330857
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16-14
Hex Width
1.019 in
Flange Diameter
1.392 in
Nut Height
0.375 in

Details

Item
Flange Nut
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Type
UNC

Description

Flange Hex Nuts Serrated Coarse Thread 7/16-14 x 3/8 in Case Hardened Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.