Flange Nut, M12 x 1.75, Steel, Class 8.8, Zinc Yellow Hexavalent, 26.73 mm Hex Wd
- Mfr # NUTH12-M120-0120D556
- Zoro # G113331142
product price:Â
$
0.27
/ea
Sold in multiples of 900 for
$243.00
Key Features
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Hex Width
26.73 mm
Flange Diameter
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH12-M120-0120D556
- Zoro #
- G113331142
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12 x 1.75
- Hex Width
- 26.73 mm
- Flange Diameter
- 26 mm
- Nut Height
- 12 mm
Details
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8.8
- Finish
- Zinc Yellow Hexavalent
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Type
- Coarse
Description
Flange Hex Nuts Serrated Coarse Thread 12.0 x 1.75 x 12.0 mm DIN 6923 Class 8.8 Steel Zinc Yellow Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.