Flange Nut, M20 x 2.50, Steel, Class 8.8, Zinc Clear Trivalent, 44.16 mm Hex Wd

  • Mfr # NUTH12-M200-0200D553

  • Zoro # G413330999


product price:  $1.89
/ea
Sold in multiples of 9 for $17.01

Key Features

Thread Size
M20 x 2.50
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Clear Trivalent
Hex Width
44.16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTH12-M200-0200D553
Zoro #
G413330999
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20 x 2.50
Hex Width
44.16 mm
Flange Diameter
42.8 mm
Nut Height
20 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Clear Trivalent
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse

Description

Flange Hex Nuts Serrated Coarse Thread 20.0 x 2.50 x 20.0 mm DIN 6923 Class 8.8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products