Flange Nut, M6 x 1.00, Steel, Class 8.8, Plain, 14.78 mm Hex Wd

  • Mfr # NUTH12-M060-0060D55P

  • Zoro # G513331292


product price: $0.05
/ea
Sold in multiples of 300 for $15.00

Key Features

Material
Steel
Material Grade/Class
Class 8.8
Finish
Plain
Hex Width
14.78 mm
Flange Diameter
14.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH12-M060-0060D55P
Zoro #
G513331292
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6 x 1.00
Hex Width
14.78 mm
Flange Diameter
14.2 mm
Nut Height
6 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Plain
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse

Description

Flange Hex Nuts Serrated Coarse Thread 6.0 x 1.00 x 6.0 mm DIN 6923 Class 8.8 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.