
Flange Nut, M6 x 1.00, Steel, Class 8.8, Zinc Yellow Hexavalent, 14.78 mm Hex Wd
Mfr # NUTH12-M060-0060D556
Zoro # G413331255
product price:Â $0.05
/ea
Sold in multiples of 325 for $16.25
Key Features
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Hex Width
14.78 mm
Flange Diameter
14.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH12-M060-0060D556
Zoro #
G413331255
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6 x 1.00
Hex Width
14.78 mm
Flange Diameter
14.2 mm
Nut Height
6 mm
Details
Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse
Description
Flange Hex Nuts Serrated Coarse Thread 6.0 x 1.00 x 6.0 mm DIN 6923 Class 8.8 Steel Zinc Yellow Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.