Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 25 mm Dia x 60 mm Length x M16 x 2 mm Thread
- Mfr # DOWPFM-250-060
- Zoro # G223418351
product price:Â
$
43.79
/ea
Sold in multiples of 25 for
$1,094.75
Key Features
Material
Alloy Steel
Nominal Diameter
25 mm
Standards
DIN 7979D
Thread Size
M16x2
Rockwell Hardness
60 HRC Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPFM-250-060
- Zoro #
- G223418351
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Standards
- DIN 7979D
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Flat Vent Pullout Dowel Pin
- Finish
- Plain
Dimensions
- Shank Length
- 60 mm
- Nominal Diameter
- 25 mm
- Thread Size
- M16x2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.