Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 25 mm Dia x 70 mm Length x M16 x 2 mm Thread
- Mfr # DOWPFM-250-070
- Zoro # G823414197
product price:Â
$
48.95
/ea
Sold in multiples of 25 for
$1,223.75
Key Features
Finish
Plain
Thread Size
M16x2
Rockwell Hardness
60 HRC Hardness
Standards
DIN 7979D
Nominal Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPFM-250-070
- Zoro #
- G823414197
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- DIN 7979D
- Item
- Flat Vent Pullout Dowel Pin
- Material
- Alloy Steel
Dimensions
- Thread Size
- M16x2
- Nominal Diameter
- 25 mm
- Shank Length
- 70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.