Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 30 mm Dia x 100 mm Length x M20 x 2.5 mm Thread
- Mfr # DOWPFM-300-100
- Zoro # G223418023
product price:Â
$
102.99
/ea
Sold in multiples of 25 for
$2,574.75
Free Shipping & Returns
Key Features
Finish
Plain
Nominal Diameter
30 mm
Rockwell Hardness
60 HRC Hardness
Thread Size
M20x2.5
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPFM-300-100
- Zoro #
- G223418023
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 30 mm
- Thread Size
- M20x2.5
- Shank Length
- 100 mm
Details
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Flat Vent Pullout Dowel Pin
- Material
- Alloy Steel
- Standards
- DIN 7979D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.