Flat Vent Pullout Dowel Pin, Alloy Steel, 4 mm Dia x 30 mm Length x M2 x 0.4 mm Thread
- Mfr # DOWPFM-040-030
- Zoro # G423402389
product price:Â
$
1.45
/ea
Sold in multiples of 25 for
$36.25
Key Features
Rockwell Hardness
60 HRC Hardness
Standards
DIN 7979D
Finish
Plain
Material
Alloy Steel
Nominal Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPFM-040-030
- Zoro #
- G423402389
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 30 mm
- Nominal Diameter
- 4 mm
- Thread Size
- M2x0.4
Details
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- DIN 7979D
- Finish
- Plain
- Material
- Alloy Steel
- Item
- Flat Vent Pullout Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.