Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 4 mm Dia x 32 mm Length x M2 x 0.4 mm Thread
- Mfr # DOWPFM-040-032
- Zoro # G923402704
product price:Â
$
1.49
/ea
Sold in multiples of 25 for
$37.25
Key Features
Finish
Plain
Standards
DIN 7979D
Nominal Diameter
4 mm
Thread Size
M2x0.4
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPFM-040-032
- Zoro #
- G923402704
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 4 mm
- Thread Size
- M2x0.4
- Shank Length
- 32 mm
Details
- Finish
- Plain
- Standards
- DIN 7979D
- Item
- Flat Vent Pullout Dowel Pin
- Material
- Alloy Steel
- Rockwell Hardness
- 60 HRC Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.