Flat Washer, For Screw Size 1 1/2 in , Steel Zinc Yellow Finish
Mfr # 448026
Zoro # G215676639
product price:Â $123.99
/pk 10, $12.40/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
Maximum Thickness
17/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
448026
Zoro #
G215676639
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1 1/2 in
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
Maximum Thickness
17/64 in
Inside Diameter
1.5 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Industry Standards
SAE Standards
Type
SAE Flat Washer
Dimensional Standards
ASME B18.21.1
Color
Yellow
Material Grade/Class
Grade L9
Material Quality Standards
SAE
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.5 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Yellow, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.