Flat Washer, For Screw Size 1 1/4 in , Steel Zinc Yellow Finish

  • Mfr # 448024

  • Zoro # G715676665


product price:  $113.99
/pk 12, $9.50/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
2 1/4 in
Minimum Thickness
9/64 in
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448024
Zoro #
G715676665
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/4 in
Outside Diameter
2 1/4 in
Minimum Thickness
9/64 in
Maximum Thickness
17/64 in
Inside Diameter
1.25 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Industry Standards
SAE Standards
Material Grade/Class
Grade L9
Color
Yellow
Type
SAE Flat Washer
Material Quality Standards
SAE

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.25 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Yellow, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.