Flat Washer, For Screw Size 1 in , Steel Zinc Yellow Finish, 20 PK
Mfr # 447020
Zoro # G115549361
product price:Â $207.99
/pk 20, $10.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
1 in
Outside Diameter
2 1/2 in
Minimum Thickness
9/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
447020
Zoro #
G115549361
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1 in
Outside Diameter
2 1/2 in
Minimum Thickness
9/64 in
Maximum Thickness
3/16 in
Inside Diameter
1 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9
Type
USS Flat Washer
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
Industry Standards
USS Standards
Material Quality Standards
USS
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Industry Standards USS Standards, Made in North America Made in North America, Material Quality Standards USS, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.