Flat Washer, For Screw Size 1/2 in , Steel Zinc Yellow Finish

  • Mfr # 448010

  • Zoro # G415676743


product price:  $64.95
/pk 50, $1.30/ea
Sold in multiples of 5 for $324.75

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 1/16 in
Minimum Thickness
5/64 in
Maximum Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448010
Zoro #
G415676743
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
1 1/16 in
Minimum Thickness
5/64 in
Maximum Thickness
1/8 in
Inside Diameter
0.5 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Industry Standards
SAE Standards
Color
Yellow
Material Grade/Class
Grade L9
Type
SAE Flat Washer
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Yellow, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.