Shop HUYETT
See all product information
Create Account
Flat Washer, For Screw Size 7/16 in , Steel Zinc Yellow Finish
- Mfr # 447008
- Zoro # G115676685
product price:Â
$
48.25
/pk of 50, $0.97/ea
Sold in multiples of 3Â pks for
$144.75
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 1/4 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447008
- Zoro #
- G115676685
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Made in North America
- Made in North America
- Type
- USS Flat Washer
- Dimensional Standards
- ASME B18.21.1
- Color
- Yellow
- Industry Standards
- USS Standards
- Material Grade/Class
- Grade L9
- Material Quality Standards
- USS
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- For Screw Size
- 7/16 in
- Outside Diameter
- 1 1/4 in
- Minimum Thickness
- 0.064 in
- Maximum Thickness
- 0.104 in
- Inside Diameter
- 0.438 in
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 7/16 in, Inside Diameter 0.438 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Yellow, Industry Standards USS Standards, Made in North America Made in North America, Material Quality Standards USS, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.