Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, , Nylon Plain Finish

  • Mfr # FTW-0505-NY

  • Zoro # G000006146


product price: $0.56
/ea
Sold in multiples of 30 for $16.80

Key Features

Material
Nylon
Finish
Plain
Minimum Thickness
.125 in
System of Measurement
Inch
Inside Diameter
0.505 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTW-0505-NY
Zoro #
G000006146
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 in
Minimum Thickness
.125 in
Inside Diameter
0.505 in

Details

Item
Flat Washer
Material
Nylon
Finish
Plain
System of Measurement
Inch

Description

Flat Washers - Plain. Flat Washer 1 x .505 x 1/8 NY WT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.