Shop HUYETT
See all product information
Create Account
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 3-1/2 in L
- Mfr # BLTH47-1250-35008P
- Zoro # G115384191
product price:Â
$
21.15
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
3-1/2 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTH47-1250-35008P
- Zoro #
- G115384191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1-1/4"-7
- Fastener Length
- 3-1/2 in
- Head Height
- 0.813 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Description
Cap Hex Head Bolts Domestic Full Coarse Thread 1-1/4-7 x 3-1/2 in Grade 8 Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.