Bronze SHCS, PK25
- Mfr # 38-S-10F-87
- Zoro # G024957370
product price:Â
$
18.89
/pk of 25, $0.76/ea
Key Features
Head Diameter
0.312 in
Fastener Length
7/8 in
Thread Type
Fine
Head Texture
Smooth
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-10F-87
- Zoro #
- G024957370
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Thread Type
- Fine
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Material
- Bronze
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Traction Material
- Bronze
Dimensions
- Head Diameter
- 0.312 in
- Fastener Length
- 7/8 in
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Bronze, Thread Size #10-32, Fastener Length 7/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.