Grade A307, 3/4"-10 Hot Dipped Galvanized Steel, 14 in L

  • Mfr # BLTT00-0750-14A3G

  • Zoro # G515387365


product price:  $11.55
/ea
Sold in multiples of 20 for $231.00

Key Features

Grade A307 Material Grade/Class
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Standards
ASTM A307
Head Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTT00-0750-14A3G
Zoro #
G515387365
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
14 in
Head Dia.
2.75 in
Head Height
0.45 in

Details

Material Grade/Class
Grade A307
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Standards
ASTM A307
Head Type
Round
Thread Type
UNC

Description

Timber Bolts Partial Coarse Thread 3/4-10 x 14 in ASTM A307 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.