Grade A307, 3/4"-10 Hot Dipped Galvanized Steel, 18 in L

  • Mfr # BLTT00-0750-18A3G

  • Zoro # G915387354


product price:  $15.29
/ea
Sold in multiples of 15 for $229.35

Key Features

Grade A307 Material Grade/Class
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Standards
ASTM A307
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTT00-0750-18A3G
Zoro #
G915387354
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
18 in
Head Height
0.45 in
Head Dia.
2.75 in

Details

Material Grade/Class
Grade A307
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Standards
ASTM A307
Thread Type
UNC
Head Type
Round

Description

Timber Bolts Partial Coarse Thread 3/4-10 x 18 in ASTM A307 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products