Grade A307, 7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L

  • Mfr # BLTHD8-0875-4000A5G

  • Zoro # G315387626


product price:  $6.19
/ea
Sold in multiples of 60 for $371.40

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASTM A307, ASME B18.2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTHD8-0875-4000A5G
Zoro #
G315387626
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Fastener Length
4 in
Head Height
0.563 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Standards
ASTM A307, ASME B18.2.6
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Structural Hex Head Bolts Partial Coarse Thread 7/8-9 x 4 in ASTM A307 Grade B Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products