Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade B7, 5/8"-11 Hex Head Cap Screw, Plain Steel, 6 in L

  • Mfr # BLTHD8-0625-6000A0P

  • Zoro # G015385830


product price: $3.99
/ea
Sold in multiples of 70 for $279.30

Key Features

External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASTM A193, ASME B18.2.6
Head Height
0.403 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTHD8-0625-6000A0P
Zoro #
G015385830
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
6 in
Head Height
0.403 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Plain
Standards
ASTM A193, ASME B18.2.6
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Hex Head Bolts Heavy Partial Coarse Thread 5/8-11 x 6 in ASTM A193 Grade B7 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.