Shop HUYETT
See all product information
Create Account
Grooved Clevis Pin, Zinc Plated, 0.312 in Dia x 1.359 in Overall L x 1.500 in Shank L
- Mfr # CLPGZ-0312-1500
- Zoro # G723425002
product price:Â
$
9.69
/ea
Sold in multiples of 100 for
$969.00
Key Features
Material
Low Carbon Steel
Shank Length
1-1/2 in
Pin Diameter
5/16 in
Finish
Zinc Plated
Length
1-23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPGZ-0312-1500
- Zoro #
- G723425002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/16 in
- Length
- 1-23/64 in
- Head Dia. (In.)
- 0.434 in
Details
- Material
- Low Carbon Steel
- Item
- Grooved Clevis Pin
- Finish
- Zinc Plated
Description
Grooved Clevis Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 1.359 in Overall Length x 1.500 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.