Shop HUYETT
See all product information
Create Account
Grooved Headless Pin, Zinc Plated, 0.188 in Dia x 1.531 in Overall L x 1.250 in Effective L
- Mfr # HLPG-0187-1250
- Zoro # G423406615
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Basic Material
Low Carbon Steel
Pin Dia.
3/16 in
Fastener Finish
Zinc Plated
Pin Item
Grooved Headless Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLPG-0187-1250
- Zoro #
- G423406615
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1-17/32 in
- Pin Dia.
- 3/16 in
Details
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Pin Item
- Grooved Headless Pin
Description
Grooved Headless Pin - Zinc Plated Low Carbon Steel - 0.188 in Dia x 1.531 in Overall Length x 1.250 in Effective Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.