Type U Grooved Pin, Alloy Steel, 0.156 in Dia x 0.154 in Small End Dia x 0.375 in Length
- Mfr # GPA-0156-0375-U
- Zoro # G823408073
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
40 to 48 HRC
Basic Material
Alloy Steel
Small End Dia.
0.1543 in
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0156-0375-U
- Zoro #
- G823408073
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 4520 lb
- Fastener Finish
- Plain
Dimensions
- Overall Length
- 3/8 in
- Small End Dia.
- 0.1543 in
- Pin Dia.
- 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.