Shop HUYETT
See all product information
Create Account
Grooved Headless Pin, Zinc Plated, 0.250 in Dia x 1.531 in Overall L x 1.250 in Effective L
- Mfr # HLPG-0250-1250
- Zoro # G023419398
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Basic Material
Low Carbon Steel
Overall Length
1-17/32 in
Pin Item
Grooved Headless Pin
Pin Dia.
1/4 in
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLPG-0250-1250
- Zoro #
- G023419398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Basic Material
- Low Carbon Steel
- Pin Item
- Grooved Headless Pin
- Fastener Finish
- Zinc Plated
Dimensions
- Overall Length
- 1-17/32 in
- Pin Dia.
- 1/4 in
Description
Grooved Headless Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 1.531 in Overall Length x 1.250 in Effective Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.