Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.250 in Length
- Mfr # GPA-0250-1250-H
- Zoro # G623414731
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Small End Dia.
0.248 in
Pin Item
Type H Grooved Pin
Pin Dia.
1/4 in
Fastener Finish
Plain
Rockwell Hardness
40 to 48 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0250-1250-H
- Zoro #
- G623414731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
- Overall Length
- 1-1/4 in
Details
- Pin Item
- Type H Grooved Pin
- Fastener Finish
- Plain
- Rockwell Hardness
- 40 to 48 HRC
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 11500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.