This item is Discontinued.

Huyett Hair Pin .064 x 1-1/8 SS PL BPXS-2307

Hair Pin .064 x 1-1/8 SS PL (Discontinued)

  • Mfr # BPXS-2307
  • Zoro # G300443580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPXS-2307
Zoro #
G300443580
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
0.064 in
Fastener Length
1 1/8 in

Details

Pin Item
Hair Pin
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
Stainless Steel
Fastener Finish
Plain

Description

External Hair Pins-Stainless. Hair Pin .064 x 1-1/8 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.