Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.028 in Wire Dia x 0.500 in Length
- Mfr # BPXZ-409/D
- Zoro # G223402893
product price:Â
$
0.25
/ea
Sold in multiples of 100 for $25.00
Key Features
Finish
Zinc Plated
Material
MB Spring Wire
Color
Silver
Shank Length
1/2 in
Pin Diameter
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-409/D
- Zoro #
- G223402893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 0.028 in
Details
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Color
- Silver
- Item
- Hitch Hairpin Cotter Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.