Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Yellow Spring Steel, 0.047 in Wire Dia x 0.625 in Length
- Mfr # BPXY-421
- Zoro # G423410360
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Finish
Zinc Yellow
Color
Yellow
Shank Length
5/8 in
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXY-421
- Zoro #
- G423410360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.047 in
- Shank Length
- 5/8 in
Details
- Finish
- Zinc Yellow
- Color
- Yellow
- Item
- Hitch Hairpin Cotter Clip
- Material
- MB Spring Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.