Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Yellow Spring Steel, 0.063 in Wire Dia x 1.000 in Length
- Mfr # BPXY-402
- Zoro # G723414105
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Color
Yellow
Material
MB Spring Wire
Finish
Zinc Yellow
Shank Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXY-402
- Zoro #
- G723414105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.063 in
- Shank Length
- 1 in
Details
- Color
- Yellow
- Material
- MB Spring Wire
- Finish
- Zinc Yellow
- Item
- Hitch Hairpin Cotter Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.