Shop HUYETT
See all product information
Create Account
Hair Pin, Zn Plt Spg Stl, .063 Wire Dia x 1 L x Fits .344 Groove x .188 In Eye Dia
- Mfr # BPXZ-402
- Zoro # G123410981
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Color
Silver
Shank Length
1 in
Finish
Zinc Plated
Material
MB Spring Wire
Pin Diameter
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-402
- Zoro #
- G123410981
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Item
- Hitch Hairpin Cotter Clip
- Finish
- Zinc Plated
- Material
- MB Spring Wire
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 0.063 in
Description
Hair Pin - Zinc Plated Spring Steel - 0.063 in Wire Dia x 1.000 in Length x Fits 0.344 in Groove x 0.188 in Inside Eye Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.