Hammerlock Cotter Pin, Carbon Steel, 0.141 in Dia x 2.000 in Effective Length
- Mfr # CPH-140-2000
- Zoro # G423408374
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Finish
Plain
Material
Carbon Steel
Pin Diameter
9/64 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPH-140-2000
- Zoro #
- G423408374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 9/64 in
Details
- Finish
- Plain
- Item
- Hammerlock Cotter Pin
- Material
- Carbon Steel
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.