Shop HUYETT
See all product information
Create Account
Hammerlock Cotter Pin, Zinc Plated Carbon Steel, 0.078 in Dia x 1.500 in Effective Length
Mfr # CPHZ-078-1500
Zoro # G623410085
product price:Â
$
0.04
/ea
Sold in multiples of 300 for $12.00
Key Features
Material
Carbon Steel
Color
Silver
Pin Diameter
5/64 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHZ-078-1500
- Zoro #
- G623410085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/64 in
Details
- Item
- Hammerlock Cotter Pin
- Material
- Carbon Steel
- Color
- Silver
- Finish
- Zinc Plated