Hex Nut, 1-1/8-12, Steel, Grade 8, Zinc Yellow Hexavalent, 1.968 in Ht

  • Mfr # NUTH05-1125-196886

  • Zoro # G413330654


product price:  $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
1.968 in
Hex Width
2.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH05-1125-196886
Zoro #
G413330654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/8-12
Hex Height
1.968 in
Hex Width
2.475 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF

Description

Hex Nuts Fine Thread 1-1/8-12 x 1-31/32 in Grade 8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.