Shop HUYETT
See all product information
Create Account
Hex Nut, 9/16-18, Steel, Grade 8, Zinc Yellow Hexavalent, 0.484 in Ht
- Mfr # NUTH35-0562-048486
- Zoro # G013331105
product price:Â
$
0.55
/ea
Sold in multiples of 31 for
$17.05
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
0.484 in
Hex Width
1.2985 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH35-0562-048486
- Zoro #
- G013331105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 9/16-18
- Hex Height
- 0.484 in
- Hex Width
- 1.2985 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow Hexavalent
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
Description
Hex Nuts Finished Fine Thread 9/16-18 x 31/64 in Grade 8 Steel Zinc Yellow Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.