Shop HUYETT
See all product information
Create Account
Hex Nut, 1-1/8-12, Steel, Grade L9, Cadmium Plated, 1 1/8 in Ht, 8 PK
- Mfr # 446072
- Zoro # G115676661
product price:Â
$
562.99
/pk of 8, $70.37/ea
Sold in multiples of 2Â pks for
$1,125.98
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-12
Material
Steel
Material Grade/Class
Grade L9
Finish
Cadmium-Plated
Hex Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446072
- Zoro #
- G115676661
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade L9
- Finish
- Cadmium-Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Color
- Yellow
- Hex Type
- Standard Hex
- Industry Standards
- RoHs Compliant
- Dimensional Standards
- RoHS Compliant
- Pack Size
- Small Pack
- Thread Type
- Fine
- Thread Fit
- Not Rated
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Thread Size
- 1 1/8"-12
- Hex Height
- 1 1/8 in
- Hex Width
- 1 11/64 in
- For Screw Size
- 1 1/8 in
Description
Hex Nut, Hex Type Standard Hex, Finish Cadmium-Plated, Material Grade/Class Grade L9, Material Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/64 in, Hex Height 1 1/8 in, Dimensional Standards RoHS Compliant, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards RoHs Compliant, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit Not Rated, Thread Type Fine, Package Quantity 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.