Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-1/8-7, Steel, Grade C, Plain, 0.265 in Ht

  • Mfr # NUTH4A-1125-0265A57P

  • Zoro # G913331052


product price: $4.29
/ea
Sold in multiples of 5 for $21.45

Key Features

Thread Size
1-1/8-7
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
0.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH4A-1125-0265A57P
Zoro #
G913331052
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8-7
Hex Height
0.265 in
Hex Width
2.662 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
BSW

Description

Structural Grade Hex Nuts BSW Thread 1-1/8-7 x 17/64 in ASTM A563 Grade C Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.