Hex Nut, 1-3/8-6, Medium Carbon Steel, Grade 2H, Hot Dipped Galvanized, 1.343 in Ht

  • Mfr # NUTH4A-1375-1343A18G

  • Zoro # G213331042


product price: $7.99
/ea
Sold in multiples of 3 for $23.97

Key Features

Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
1.343 in
Hex Width
3.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH4A-1375-1343A18G
Zoro #
G213331042
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-3/8-6
Hex Height
1.343 in
Hex Width
3.213 in

Details

Item
Hex Nut
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Standards
ASTM A194, SA194, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 1-3/8-6 x 1-11/32 in ASTM A194/SA194 Grade 2H Medium Carbon Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.