Shop HUYETT
See all product information
Create Account
Hex Nut, 1/2-13, Steel, Grade DH, Plain, 0.484 in Ht
- Mfr # NUTH02-0500-0484A58P
- Zoro # G313330655
product price:Â
$
0.42
/ea
Sold in multiples of 50 for
$21.00
Key Features
Thread Size
1/2-13
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Hex Height
0.484 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH02-0500-0484A58P
- Zoro #
- G313330655
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2-13
- Hex Height
- 0.484 in
- Hex Width
- 1.2875 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade DH
- Finish
- Plain
- Standards
- ASTM A563, ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Structural Grade Hex Nuts Coarse Thread 1/2-13 x 31/64 in ASTM A563 Grade DH Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.